Hexagon nut, high profile ISO 4033 steel 12, zinc flake silver (ZFSHL)
HEX-NUT-ISO4033-12-WS24-(ZFSHL)-M16
Art.-no. 5135116
EAN 4046777172935
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (m1) | 16.4 mm |
External drive (s1) | WS24 |
Standards | ISO 4033 |
Material | Steel |
Property class | 12 |
Surface | Flake zinc silver |
Design | High profile |
Width across corners (e) | 26.75 mm |
RoHS-compliant | Yes |
