Hexagon nut, heavy-duty design, inch
Hexagon nut, heavy-duty design, inch, others
NUT-HVY-HX-GRA-(ZN)-3/4_10
Art.-no. 7743075
EAN 4050642719125
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Property class | GRA |
Surface | Zinc plated |
Nominal diameter | 3/4 in |
Number of thread starts per inch | 10 |
Thread type | UNC |