Hexagon nut
DIN 934 steel I8I, zn-flake, silver, Dacromet 320
NUT-HEX-DIN934-I8I-WS19-(DC3A)-M12
Art.-no.
452420212
EAN 4053478232455
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 934, steel I8I, zinc flake, silver (Dacromet 320)
Notice
Hexagon nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal diameter changed | Some nut heights changed | Widths across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (m1) | 10 mm |
External drive (s1) | WS19 |
Standards | DIN 934 |
Material | Steel |
Property class | 8 |
Surface | Flake zinc silver |
RoHS-compliant | No |