Hexagon nut ISO 4032 stainless steel 1.4841, plain
NUT-HEX-ISO4032-(1.4841)-WS18-M12
Art.-no. 5122312
EAN 4046777158090
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (m1) | 10.8 mm |
External drive (s1) | WS18 |
Standards | ISO 4032 |
Material | Heat-resistant steel 1.4841 |
Surface | Plain |
RoHS-compliant | Yes |
