Hexagon head sealing plug with collar and permanent magnet DIN 910, steel, plain
SCR-PLG-DIN910-PM-WS27-M36X1,5
Art.-no. 5159823615
EAN 4046777773866
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M36 x 1.5 |
Length (l1) | 32 mm |
Head diameter (d2) | 42 mm |
Head height (k1) | 16 mm |
Standards | DIN 910 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS27 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread length (metric thread) | 16 mm |
Design | With permanent magnet |
Product class | B |
