Hexagon head bolt with shank and fine thread ISO 8765, steel 8.8, zinc-plated thick-film passivated (ZSML)
SCR-HEX-ISO8765-8.8-(ZSML)-M10X1,0X80
Art.-no. 416001080
EAN 4068362611117
Register now and access more than 125,000 products
Connection elements with galvanised chrome (VI)-free thick-film passivation (ZSML) offer a future-proof alternative compared to surfaces containing chrome(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).
Overview of advantages:
- Higher quality replacement of common galvanised coatings such as A2C or A3C
- Adjusted friction coefficient range from 0.09 μ – 0.14 μ due to top coat with integrated lubricating particles
- Thermal capacity up to 120 °C
- Even layer distribution
- Functional and decorative
ISO 8765 replaces DIN 960 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M10 x 1 |
Length (l1) | 80 mm |
Head height (k1) | 6.4 mm |
Standards | ISO 8765 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Corrosion protection period (3) | 264 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS16 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Fine pitch thread |
Thread design | Partial thread |
Shank diameter | 10 mm |
Thread length (metric thread) | 26 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 52.5 Nm |
Min./max. resulting pre-load force (2) | 16.9-33.7 kN |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ 8 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
