Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Hexagon head bolt with shank and fine thread ISO 8765, steel 8.8, zinc flake, silver (ZFSHL)

ISO 8765 steel 8.8 zinc flake fine thread
SCR-HEX-ISO8765-8.8-(ZFSHL)-M16X1,5X70

Art.-no. 416041670

EAN 4046777822649

Individual price display after login
Hexagon head bolt with shank and fine thread ISO 8765, steel 8.8, zinc flake, silver (ZFSHL)

Art.-no. 416041670

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.



Corrosion resistance for ZFSHL is:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.

    • Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO 8765 replaces DIN 960 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

    Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Thread type x nominal diameter x pitch (d1)

    M16 x 1.5

    Length (l1)

    70 mm

    Head height (k1)

    10 mm

    Standards

    ISO 8765

    Material

    Steel

    Property class

    8.8

    Surface

    Flake zinc silver

    RoHS-compliant

    Yes

    Corrosion protection period

    720 h

    Head type

    Hexagon head

    Drive type

    Outer hexagon

    External drive (s1)

    WS24

    Thread type

    Metric thread

    Pitch

    1.5 mm

    Thread form

    Fine pitch thread

    Thread design

    Partial thread

    Shank diameter

    16 mm

    Thread length (metric thread)

    38 mm

    Design

    With shaft

    Product class

    A

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information