Hexagon head bolt with shank and fine thread ISO 8765, steel 8.8, plain
ISO 8765 steel 8.8, plain, fine thread
SCR-HEX-ISO8765-8.8-WS24-M16X1,5X80
Art.-no. 513211680
EAN 4046777169171
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 8765 replaces DIN 960 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M16 x 1.5 |
Length (l1) | 80 mm |
Head height (k1) | 10 mm |
Standards | ISO 8765 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS24 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread design | Partial thread |
Shank diameter | 16 mm |
Thread length (metric thread) | 38 mm |
Product class | A |
