Hexagon head bolt with shank and fine thread ISO 8765, steel 12.9, plain
ISO 8765 steel 12.9, plain, fine thread
SCR-HEX-ISO8765-12.9-WS13-M8X1X40
Art.-no. 51320840
EAN 4046777164305
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 8765 replaces DIN 960 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M8 x 1 |
Length (l1) | 40 mm |
Head height (k1) | 5.3 mm |
Standards | ISO 8765 |
Material | Steel |
Property class | 12.9 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS13 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Fine pitch thread |
Thread design | Partial thread |
Shank diameter | 8 mm |
Thread length (metric thread) | 22 mm |
Product class | A |
