Hexagon cap nut with clamping piece (non-metallic insert) DIN 986, steel 6, plain
NUT-CAP-HEX-DIN986-6-WS7-M4
Art.-no. 03577014
EAN 4046778592145
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M4 |
Height (h1) | 9.6 mm |
External drive (s1) | WS7 |
Standards | DIN 986 |
Material | Steel |
Property class | 6 |
Surface | Plain |
Design | Round |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
Height of hexagon | 2.9 mm |
RoHS-compliant | Yes |
