Hexagon cap nut, low profile DIN 917, brass, plain
NUT-CAP-HEX-DIN917-BRS-WS10-M6
Art.-no. 0349706
EAN 4046777888188
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (h1) | 9 mm |
External drive (s1) | WS10 |
Height of hexagon | 6.7 mm |
Material | Brass |
Surface | Plain |
Form | Low |
Thread type | Metric thread |
Product class | A |
RoHS-compliant | Yes |
DIN | 917 |
