Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Hexagon Socket Head Cap Screw with low Head ASME B18.3, plain steel alloy, low head, UNF (fine thread)

SCR-SOC-LOWHD-ALLOY-10_32X3/8

Art.-no. 7065311037

EAN 4065232779014

Individual price display after login
Hexagon Socket Head Cap Screw with low Head ASME B18.3, plain steel alloy, low head, UNF (fine thread)

Art.-no. 7065311037

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25.4 mm



The alloy strength class is comparable with metric strength class 12.9


Hexagon socket screws according to ASME B 18.3 are not inscribed with the strength class on the head as these only have the one strength class according to mechanical properties ASTM F835.



Standard thread tolerance according to ASME B1.1 = 3A (for external thread)

Notice

Screws have only limited resilience, cf. ASME 18.3 Table 1G and ASTM F835 Table 3, Point A

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

0.19 in

Length (l1)

0.375 in

Head diameter

0.312 in

Head height

0.098 in

Internal drive (s1)

HS3/32 inch

Material

Steel

Surface

Plain

Standards

ASME B18.3

Number of thread starts per inch

32

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information