Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Hexagon Socket Head Cap Screw with low Head ASME B18.3, plain 18-8 stainless steel, low head, UNC (comparable with ISO metric thread)

ASME B18.3 stainless steel 18-8 plain UNC
SCR-SOC-LOWHD-(18-8)-1/4_20X1/2

Art.-no. 7066314050

EAN 4061976305069

Individual price display after login
Hexagon Socket Head Cap Screw with low Head ASME B18.3, plain 18-8 stainless steel, low head, UNC (comparable with ISO metric thread)

Art.-no. 7066314050

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel. Mechanical properties based on ASTM F835



Standard thread tolerance according to ASME B1.1 = 3A (for male thread)

Notice

Screws have only limited resilience, cf. ASME 18.3 Table 1G and ASTM F835 Table 3, Point A

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1/4 in

Length (l1)

1/2 in

Head diameter

0.375 in

Head height

0.127 in

Internal drive (s1)

HS1/8 inch

Material

Stainless steel AISI 304, 18-8

Surface

Plain

Standards

ASME B18.3

Number of thread starts per inch

20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information