Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Helical insert W.TEC® INSERT COIL Free Running fine thread

Wire thread insert FR A2 fine thread W.TEC series
HELCINRT-FR-A2-M11X1,25X16,5
W.TEC

Art.-no. 4627112165
EAN 4055375076491

Prices for customers after login
Helical insert W.TEC® INSERT COIL Free Running fine thread

Art.-no. 4627112165

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With reduced outer diameter for improved installation. For producing a lasting, heavy-duty female thread. With free running (FR), true-to-gauge thread. Made of stainless steel.

Perfect combination of space-spacing and wear-resistant thread strength


  • In low-strength metal materials

  • In plastics


Optimal force distribution


Flexibility of the thread inserts compensates for pitch and angle errors



Thread insert sits securely



Minimised thread friction torque and minimised torsional stress



Increased corrosion resistance



Space and weight minimisation


Smaller number of required connection points and/or reduced screwing dimensions



Costs minimised


By reinforcing the thread, which effectively minimises the repair costs

The tolerance position of the ISO thread corresponds to 6H following installation.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Instructions

A resistant thread in 4 steps:



Step 1:


Drill a core hole or drill out the damaged thread



Step 2:


Create a receiving thread


  • By cutting using screw tap


OR



  • Without cutting using thread moulding for an even more resilient receiving thread


Step 3:


Set the thread insert


  • The helical insert can be mounted both mechanically and also by hand using the corresponding screw-in tool.


Step 4:


Break the pin


  • Separate the follower pin by tapping gently on the predetermined break point with a pin breaker, and then remove. Automatic pin breakers are also available for series production.

Material

Stainless steel A2

Surface

Plain

Design

Free running

Thread type x nominal diameter x pitch

M11 x 1.25

Length built-in state

16.5 mm

Min. external diameter

12.5 mm

Thread form

Fine pitch thread

Pitch

1.25 mm

Core hole diameter

11.4 mm

Min. core hole depth

22.12 mm

Required thread depth at stud hole

20.87 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information