Height adjuster
Height adjuster
HADJ-(A2K)-(ET-M8)-(IT-M8)
Art.-no. 0862047008
EAN 4011231792066
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Compensation of dimensional tolerances
- Infinite height adjustment
- Adjustment range: 30 mm
- Inspection opening ensures secure mounting
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Notice
(1 kN = 100 kp = 100 kg)
Product information
Datasheets(X)
CAD data (available after login)
Application area
For the suspension of pipelines and components with threaded rods
![]() | |
Permissible load | 3 kN |
Length (L) | 60 mm |
Connection thread (IG) | IT M8 |
Outlet thread (AG) | ET M8 |
Material | Steel |
Weight | 30 g |
Surface | Zinc plated |
