Hazardous materials cabinet, type 90 for rechargeable batteries
Hazardous materials cabinet type 90 for batteries
HAZDSCAB-TYP90-BATTERY-W1993
Art.-no. 0957801210
EAN 4065746510080
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Type 90 safety cabinet for ION-PRO-90 lithium-ion batteries
- Fire resistance (90 minutes type-tested) - self-closing in case of fire
- Scratch-resistant, robust outer body with powder-coated textured surface
- Including integrated smoke detector with alarm contact for alarm transmission to the building system and integrated ventilation attachment (depending on the cabinet)
- The alarm transmission (potential-free switching contact) is included as standard in the scope of delivery: Transmission of an undifferentiated group alarm to a continuously staffed control centre/control room.
- Billable extension (not included as standard) possible via the telecommunication module: Transmission of an undifferentiated group alarm to up to five different mobile phone numbers. This is used when the customer does not have the option of a continuously staffed control centre, for example.
- Ready-to-use design for connection to a 230 V power supply, including safety plug
- For connection to a 400 V power supply, the mains connection cable is available as an option in the accessories (suitable for cabinets 09578012013 and 0957801214)
- With liquid-tight floor tray for collecting battery leaks
- Doors can be locked with profile cylinders and are compatible with locking systems, including with locking status indication
- Permanently lockable door with oil-damped door closers
- Integrated adjustable feet to compensate for uneven ground
- Type-tested in accordance with EN 14470-1 (from inside to outside in accordance with DIN EN 1363-1) and CE-compliant
- Scope of delivery: Shelf, multiple socket outlet, floor collection tray
- A mounted fan for technical ventilation is included in the scope of delivery for the large cabinet (1,193x2,224x615 mm)
Notice
- Art. no. 0957801214: 4 shelves, 4 multiple socket outlets each with 8 sockets = 32 sockets
- Art. no. 0957801213: 4 shelves, 2 multiple socket outlets each with 8 sockets = 16 sockets
- Art. no. 0957801212: 2 shelves, 2 multiple socket outlets each with 4 sockets = 8 sockets
Product information
Datasheets(X)
Application area
For storage and charging of lithium-ion batteries
Width x height x depth | 1193 x 2224 x 615 mm |
Material | Sheet steel |
Surface | Lacquered |
Fire resistance rating | F90 |
Cabinet colour | Anthracite grey RAL 7016 |
Colour door | Gentian blue RAL 5010 |
EN standard | 14470-1 |
Collection volume of floor tub | 33 l |
Number of shelves | 4 PCS |
Load capacity of shelf | 75 kg |
Product weight (per item) | 487.500 kg |