Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Hammer head bolt with square neck DIN 186, A4 stainless steel, plain

DIN 186 bare stainless steel A4
BLT-(T-HD)-DIN186-A-A4-M8X30

Art.-no. 027708 30

EAN 4057708378029

Individual price display after login
Hammer head bolt with square neck DIN 186, A4 stainless steel, plain

Art.-no. 027708 30

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

30 mm

Head height (k1)

5.5 mm

Width of head (n1)

8 mm

Length of head (m1)

18 mm

Standards

DIN 186

Form

A

Material

Stainless steel A4

Property class

50

Surface

Plain

Head type

T-head

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information