Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Hammer drill H 26-MLS

HAMDRL-EL-(H26-MLS)-PLG/A

Art.-no. 5717076081

EAN 4065233083769

Individual price display after login
Hammer drill H 26-MLS

Art.-no. 5717076081

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Light and powerful hammer drill, equipped with exchangeable drill chuck and chisel function

Fast drilling progress and high removal performance when chiselling


High impact energy



For universal use


Drilling, rotary hammer drilling and chiselling with adjustable chisel position (3-mode function)



Comfortable


Lockable switch increases comfort for longer drilling/chiselling work.



Balanced power ratio in clockwise and anti-clockwise rotation


Rotating brush plate



Flexible applications


The quick-release chuck means that the tool can be converted from SDS drive arbour to a standard drill chuck in just a few steps.



Reduces risk of cable breakage


Ball grommet

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For concrete, masonry, steel and wood

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

850 W

Min./max. impact rate

0-4000 rpm

Impact energy

3.2 J

Min./max. recommended drilling range for optimum performance (in concrete)

10-16 mm

Weight of machine

2.6 kg

Cable length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information