HAND-HELD CIRCULAR SAW EHKS 11-190 CLASSIC
CRCLSAW-EL-(EHKS 11-190 CLASSIC)-PLG/A
Art.-no. 5717040080
EAN 4065233077188
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
1100 Watt hand-held circular saw with cutting depth of 67 mm
Ergonomic design
- Low weight for perfect handling
- Base plate from die-cast aluminium
Spindle Lock
Allow quick and easy blade change
Protection of the user and the motor
Soft start
45-degree bevel
For wide range of application
Product information
Datasheets(X)
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 1100 W |
Suitable for bore diameter | 20 mm |
Max. saw-blade diameter | 190 mm |
Base plate length x base plate width | 250 x 150 mm |
Weight of machine | 3.6 kg |
Cable length | 2.5 m |