H07RN-F3G2.5 grounding contact extension Triple coupling with cover
Extnsn. lead grounding contact 3-way H07RN-F3G2.5
EXTLD-3WAY-(H07RN-F3G2,5)-16A-250V-10M
Art.-no.
0969312101
EAN 4052712554612
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
For indoor and outdoor use
Cable type | H07RN-F3G2.5 mm² |
Cable length | 10 m |
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 44 |
Cable connection | Safety plug |
Cable outlet | Triple rubber connector with cover |
Plug type | F |
Min./max. temperature conditions | -25 to 40 °C |