Grooved drive-stud ISO 8747 steel zinc-plated (A2K)
ISO 8747 steel zinc plated
STUD-DRIVGRVD-ISO8747-(A2K)-3X6
Art.-no. 024881306
EAN 4046778080802
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3 mm |
Length (l) | 6 mm |
Head diameter (dk) | 5.45 mm |
Chamfer length (c) | 0.9 mm |
Standards | ISO 8747 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
