Green Pin® BN shackle, curved
Bow shackle GreenPin safety bolt
SHKL-BOW-(TZN)-GRNPIN-BN-6,5T-PIN25
Art.-no.
0523111032
EAN 4099618028700
Prices for customers after login


Exclusively for trade customers
Register now and access more than 125,000 products
Curved shackle with G-4163 safety bolt
- Double safety (split pin and safety bolt)
- Zinc plating ensures a long service life
- Brackets and bolts made of high-strength steel, grade 6
- Suitable for single-leg and multi-leg systems
- Approved for lifting loads
- Minimum breaking load= 6 x the WLL
- EN 13889 and meets the performance requirements of US Federal Specification RR-C-271 Type IVA Class 3, Grade A
- From 2 tonnes and above, the shackles correspond to ASME B30.26
- Certificates: CE, DNV GL 0378, ABS PDA, ABS MA
Product information
Datasheets(X)
![]() | |
Load capacity | 6.5 t |
Shackle diameter (d1) | 22 mm |
Shackle-bolt diameter (d2) | 25 mm |
Shackle internal diameter (d3) | 58 mm |
Shackle internal width (b1) | 36 mm |
Internal shackle height (h1) | 83 mm |
Material | Steel |
Surface | Hot dip galvanized |
Product weight (per item) | 1770.000 g |
Design | Forged |