Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Glazing and sealing roller, microfibre polyester

Painting and sealing roller microfibre polyester
PNTSEALROLL-PESMICRO-UNCUSH-PILEH5-W180

Art.-no. 0693011500
EAN 4050642687295
Prices for customers after login
Glazing and sealing roller, microfibre polyester

Art.-no. 0693011500

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cover in very high-quality, highly compressed microfibre polyester mix
  • 5 mm pile

  • Low lint

  • No air bubbles form during rolling

  • Excellent absorption and application of paint

  • Solvent-resistant

  • Extremely long service life

  • First-class, streak-free finish
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Especially for VOC paints and water-based paint systems.



For sealants, paint, oil and synthetic resin paints, liquid plastics and rust protection paints.



Indoor and outdoor use

Width

18 cm

Outer diameter

56 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information