Glass cleaner for oil film CONSUMER LINE
Glass cleaner for oil film CONSUMER LINE
GLSCLNR-(OIL FILM)-CONSMRLNE-250ML
CONSUMER LINE
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 250 ml |
Product weight (per item) | 359.000 g |
Chemical basis | Water |
Colour | White |
Density/conditions | 1.35 g/cm³ / at 25°C |
Shelf life from production | 36 Month |