Folding area-wide mobile scaffolding, complete set Compact, lightweight and strong, stand height 1.55 m
Folding, mobile, large-area scaffolding comp. set
SCFLD-FLP/ROLL-SET-EXPANSE-FULL-SET
Art.-no.
0962931720
EAN 4053479356495
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Max. Standing height:
- Basic framework without accessories: 0.7 m (2nd rung)
- Basic frame with tip prevention Pro: 1.0 m (3rd rung)
- Basic frame with telescopic support set: 1.0 m (3rd rung)
- Basic frame with telescopic support set and railing set: 1.55 m (5th rung)
Supplied in modules
Product information
Datasheets(X)
Material | Aluminium |
Scaffold length | 2.4 m |
Scaffold width | 2.61 m |
Max. scaffold height | 2.55 m |
Platform length | 1.50 m |
Platform width | 1.50 m |
Max. platform height | 1.55 m |
Load capacity | 200 kg |
Max. number of people | 2 |
Max. stand height | 1.55 m |
Max. working height | 3.55 m |
Weight | 79 kg |
Transport dimension basic scaffolding | 1.7 x 0.83 x 0.28 m |
Folding area-wide mobile scaffolding, complete set Compact, lightweight and strong, stand height 1.55 m including:
1
x
Description:
For connecting two folding roller scaffolds for use as area-wide scaffolding
Quantity:
1
x
2
x
Description:
For fitting to folding roller scaffolds for stand heights of up to 1.55 m (only in conjunction with telescopic support set)
Quantity:
2
x

1
x
Tubular railing connectors
RLCONTUB-(F.SCFLD-FLP/ROLL)
Description:
For connecting railings of two folding roller scaffolds for use as area-wide scaffolding
Quantity:
1
x
2
x
Description:
Lightweight, compact ladder scaffolding with struts made from strong rectangular tubing. Standing height: 0.7 m.
Quantity:
2
x
1
x
Description:
For retrofitting the folding roller scaffold for stand heights up to 1.0 m. In combination with the railing set up to 1.55 m
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!