Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Fleece sanding belt For electric grinding file

Fleece sanding belt for grinding file
SNDBL-FLC-G280/FINE-16X520MM

Art.-no. 0585702280

EAN 4038898533368

Individual price display after login
Fleece sanding belt For electric grinding file

Art.-no. 0585702280

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For matting, calendering and finishing of pipe constructions using the electric grinding file.

Reinforced nylon sanding fleece with needled-through fabric carrier


High tear resistance, uniform grinding finish, waterproof and stretch-resistant.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Stainless steel, steel, brass, copper and aluminium

Width x length

16 mm x 520 mm

Design

Fine

Colour

Blue

Grid size

280

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information