Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Fleece sanding belt For electric grinding file

Fleece sanding belt for grinding file
SNDBL-FLC-G180/MEDIUM-16X520MM

Art.-no. 0585702180

EAN 4038898533351

Individual price display after login
Fleece sanding belt For electric grinding file

Art.-no. 0585702180

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For matting, calendering and finishing of pipe constructions using the electric grinding file.

Reinforced nylon sanding fleece with needled-through fabric carrier


High tear resistance, uniform grinding finish, waterproof and stretch-resistant.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Stainless steel, steel, brass, copper and aluminium

Width x length

16 mm x 520 mm

Design

Medium

Colour

Red brown

Grid size

180

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information