Flat washer with large external diameter ISO 7093-1 stainless steel A5 1.4571 plain
WSH-ISO7093/1-(1.4571)-12
Art.-no. 515010212
EAN 4046777464122
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Replaces DIN 9021
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 37 mm |
Thickness (h1) | 3 mm |
Standards | ISO 7093-1 |
Material | Stainless steel A5, 1.4571, X6CrNiMoTi17-12-2 |
Surface | Plain |
Design | Large version |
RoHS-compliant | Yes |
