Flat washer product class C, for hexagon nuts and bolts
DIN 126 steel 100 HV zinc plated yellow
WSH-DIN126-(A2C)-26
Art.-no.
460324
EAN 4050642148550
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 126 steel, 100 HV, yellow galvanised
Product information
Datasheets(X)
CAD data (available after login)
Suitable for screw thread | M24 |
Form | 0 - not applicable |
Internal diameter (d1) | 28 mm |
Outer diameter (d2) | 44 mm |
Thickness (h1) | 4 mm |
Standards | DIN 126 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |