Flat washer
WSH-DIN125-A-140HV-(A2S)-D5,3
Art.-no. 04074405
EAN 4045989285600
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 125, A-shape, UNI 6592
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M5 |
Form | A |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 10 mm |
Thickness (h1) | 1.0 mm |
Standards | DIN 125 |
Material | Steel |
Surface | Zinc plated black |
RoHS-compliant | No |
