Flat washer ASME B18.21.1, yellow zinc plated steel
ASME B18.21.1 steel zinc plated yellow
WSH-FLT-B-N-ST-(ZY)-3/8
Art.-no.
78101037
EAN 4052712294136
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Product information
Datasheets(X)
![]() | |
Internal diameter | 0.3750 in |
Outer diameter | 0.7340 in |
Material | Steel |
Surface | Zinc plated yellow |
Thickness | 0.0630 in |
ASME | ASME B18.21.1 |