Flat washer ASME B18.21.1, plain steel
ASME B18.21.1 steel plain
WSH-FLT-USS-A-W-ST-(PL)-7/16
Art.-no.
78073043
EAN 4050642515079
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Product information
Datasheets(X)
![]() | |
Internal diameter | 0.4380 in |
Outer diameter | 1.2500 in |
Material | Steel |
Surface | Plain |
Thickness | 0.0830 in |
ASME | ASME B18.21.1 |