Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Flat washer ASME B18.21.1, plain 316 stainless steel

ASME B18.21.1 stainless steel 316 plain
WSH-FLT-B-W-(316)-NO.4

Art.-no. 78183011
EAN 4065232497178
Prices for customers after login
Flat washer ASME B18.21.1, plain 316 stainless steel

Art.-no. 78183011

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

316 equivalent to A4 stainless steel



1 INCH (in) = 25.4 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter

0.1120 in

Outer diameter

0.4380 in

Material

Stainless steel AISI 316

Surface

Plain

Thickness

0.0400 in

ASME

ASME B18.21.1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information