Flat washer ASME B18.21.1, plain 316 stainless steel
ASME B18.21.1 stainless steel 316 plain
WSH-FLT-B-REG-(316)-1/2
Art.-no.
78153050
EAN 4055375158128
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
316 equivalent to A4 stainless steel
1 INCH (in) = 25.4 mm
Product information
Datasheets(X)
![]() | |
Internal diameter | 0.5000 in |
Outer diameter | 1.2500 in |
Material | Stainless steel AISI 316 |
Surface | Plain |
Thickness | 0.1000 in |
ASME | ASME B18.21.1 |