Flat long-handle paintbrush Professional
Profi flat long-handle paintbrush, artificial fibre bristle
FLBRSH-PROFI-THICKNESS12-VOC-MIX-SZ40
Art.-no. 069304540
EAN 4052712557620
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For water-based lacquer and glazing systems
- Information for painters: 12. 12
- Special mixture of high-quality synthetic fibres
- Excellent absorption and application of paint
- Good finish
- Retains shape and suppleness
- Does not swell in water
- Easy to wash off
- Precise cutting
- Smooth brush action
- Stainless steel ferrule, fully bonded
- Unpainted wooden handle
Product information
Datasheets(X)
Application area
Ideal for all types of painting and glazing work, especially for large surfaces, e.g. furniture, doors etc.
Material of bristles | Artificial fibre bristle |
Material of long handle | Wood |
Length of bristles | 53 mm |
Width | 40 mm |