Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Flat connector 070 Series 1.7

Flat plug, 070 series 1.7
FLPLG-(SN)-(1,7X0,65)-(0,5-1,25SMM)

Art.-no. 055819041

EAN 4046778119656

Individual price display after login
Flat connector 070 Series 1.7

Art.-no. 055819041

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Unsealed

Min./max. wire cross section

0.5-1.25 mm²

Min./max. diameter of insulation

2.0-2.6 mm

Nominal size of flat plug/push connector/blade connector

1.7 x 0.65 mm

Material

Brass

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information