Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Fitting solder no. 3

Fitting solder no. 3
SLDR-NO3-SN97/CU3-250G-D3

Art.-no. 098713

EAN 4062856169337

Individual price display after login
Fitting solder no. 3

Art.-no. 098713

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • S-Sn97Cu3 in accordance with DIN EN ISO 9453

  • Processing temperature: 270-300°C

  • Melting range: 230–250°C
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for soft soldering of copper pipes in cold and hot-water installation (heat-resistant up to 110°C), refrigeration and air-conditioning technology, heating technology, for radiator work

Wire diameter

3.0 mm

Spool diameter

44 mm

Weight of content

250 g

Min./max. melting temperature

230 to 250 °C

Max. processing temperature

300 °C

Min. melting temperature

230 °C

Max. melting temperature

250 °C

Min. processing temperature

270 °C

Material designation

S-Sn97Cu3

Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 1
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 2
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information