Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Fine-bristle brush, slant fitch For solvent-based lacquer and paint systems

Fine bristle slant fitch paint brush
SFTCPNTBRSH-THICKNESS8-CHS-MIX-SZ30

Art.-no. 069363030
EAN 4050382707079
Prices for customers after login
Fine-bristle brush, slant fitch For solvent-based lacquer and paint systems

Art.-no. 069363030

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Strong mixture of highest-quality, pure black china bristles and polyester bristles

  • Retains shape and suppleness

  • Minimal swelling in water

  • Optimum absorption and application of paint

  • Smooth brush action

  • Precise, fine lines

  • Stainless steel ferrule

  • Unpainted wooden handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for painting fine lines and hard-to-reach places.

Length of bristles

28 mm

Width

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information