Fibreglass tape measure capsule With ratio
Fibre-optic tape measure capsule with ratio
MSRETPE-FBRGLS-CAPSULE-W.HANDLE-20M
Art.-no.
0714641622
EAN 4062856385843
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Complete with 3:1 crank ratio for retracting the tape three times faster
- Lightweight and long service life thanks to the fibreglass-reinforced plastic tape
- The plastic reinforcement prevents the end of the tape from kinking or becoming scratched
- End of tape B
- EC precision class 2
Notice
Art. no. 0714641623 with handle for excellent handling and ease of use
Product information
Datasheets(X)
Material | 0 - not applicable |
Width of band | 15 mm |
Length of tape (L) | 20 m |
Accuracy class | II |
Product weight (per item) | 472.500 g |