Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Female thread safety coupling Series 2000

Safety coupling female thread steel type ser. 2000
CUPL-QCKACTION-PN-SAFE-S2000-IT1/4IN

Art.-no. 069915614
EAN 4050382036896

Prices for customers after login
Female thread safety coupling Series 2000

Art.-no. 069915614

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

The connection can be released with one hand; the other hand remains free to hold the components.

Reduce the risk of injury


from pneumatic hoses flying around because the coupling is vented before the connection is released. This procedure offers a greater level of safety, e.g. in the case of overhead installation. The connection can be released with one hand.



High flow rate of up to 1900 l/min and a maximum operating pressure of 16 bar


Allows optimal compressed air supply and power delivery for compressed air consumers, resulting in greater productivity and lower energy costs.



Ergonomically shaped locking sleeve


This ensures a secure grip and prevents the component from slipping off.



Low coupling force enables one-handed operation


Only minimal force is required for simple, fast and safe coupling and decoupling



Airtight connections


Low power consumption and high efficiency



Hardened locking sleeves


For max. load-bearing capacity and long service life



Exposed surfaces are chrome-plated, nickel-plated or galvanised


High corrosion resistance – protected even under demanding conditions



Safety coupling with single-stage decoupling process


  • One-handed decoupling by pulling back the locking sleeve

  • The coupling vents automatically and the sleeve springs back to the starting position.


Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.


Euro profiles are compatible with other compressed air fittings.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

G 1/4 inch

Length (L)

64 mm

Outer diameter (D)

28 mm

Width across flats (SW)

20 mm

Flow capacity

1900 l/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information