Façade construction screw Faba® type BZ with hexagon head and sealing washer
Fcd csctn scrw, fcd csctn, BZ, with slng wshr A2
SCR-BZ-WSH16-A2-WS3/8-(A2K)-6,3X19
Art.-no. 020163 19
EAN 4054458271341
Register now and access more than 125,000 products
The additional zinc-plating of the screw is not used for corrosion protection, but in combination with the anti-friction coating ensures reliable thread forming of the stainless steel screw in steel substructures
The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM
Suitable for component combinations tI/tII according to approval ETA-10/0184
- Steel/steel
- Aluminium/steel
- Aluminium/aluminium
In addition, according to ETA-13/0210 for sandwich mounting from a length of ≥ 50 mm on steel substructures
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Stainless steel A2 |
Surface | Zinc plated |
Material of sealing washer | Stainless steel A2 |
Surface of the sealing washer | Plain |
Material of gasket | Ethylene propylene diene terpolymer rubber |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Cone shaped |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 19 mm |
Outside diameter of the sealing washer (d2) | 16 mm |
Washer thickness (h1) | 3 mm |
Head height (k1) | 4.5 mm |
External drive (s1) | WS3/8 |
Min. recommended substructure thickness | 2 mm |
Approval | ETA-10/0184 |
Thread length | 16 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
