Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

FLAP DISC CERAMIC FOR STAINLESS STEEL

Lamella flap disc ceramic grain REDSTRIPE
FLPDISC-CG-CLTH-DOMED-BR22,23-G40-D125

Art.-no. 0579587324

EAN 4062856011773

Individual price display after login
FLAP DISC CERAMIC FOR STAINLESS STEEL

Art.-no. 0579587324

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The robust grinding disc with high performance values. Quick stock removal and exceptionally fast cut on stainless steel and high-alloy steels.

Up to four times longer service life*


Ceramic grits cut through faster, allowing an extremely high rate of material removal. Allied to the poly-cotton backing it provides a superior resistance to tearing or frying, saving time on disc changes.



Self-sharpening


Continuous grinding capacity as the flaps wear away



Superior finishing


Grinding aid keeps the disc running cool on stainless steel and heat-sensitive alloys, causing no material discoloration, providing a finer and more uniform, smooth surface quality



Excellent operation


The resin plate provides cushioning, reduces vibration and user fatigue when working.



No contamination of the work piece


Free of Iron, Chlorine and Sulphur (≤ 0.1%).



Manufactured according to EN 13743


Complies with the highest safety requirements of the European standard

Notice*If compared to standard Aluminum Oxide grits
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

125 mm

Bore hole

22.23 mm

Grid size

40

Design

Domed

Material of carrier disc

Fibre glass

Max. rotation speed

12250 rpm

Material of abrasive medium

Ceramic grain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information