Eye bolt
BLT-EYE-4.8-(A2K)-M8X45
Art.-no. 02348 45
EAN 4011231289931
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel 4.8, blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l2) | 70 mm |
External diameter of ring (d2) | 20 mm |
Internal diameter of ring (d3) | 8 mm |
Nominal diameter | 8 mm |
Thread length (metric thread) | 45 mm |
Standards | CS |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
Head type | With eyelet |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |
