Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Euraseal I-720 interior window sealing tape

Interior window sealing tape Euraseal I-720
WNDWSEALTPE-(I-720)-FSA-W150MM-L40M

Art.-no. 0875579150

EAN 4065746496353

Individual price display after login
Euraseal I-720 interior window sealing tape

Art.-no. 0875579150

Individual price display after login
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fully adhesive, vapour-proof window sealing tape for internal joint seals, which can be plastered over.
  • The aluminium layer makes it vapour-proof with a very high sd value of ≥ 1500 m

  • Fully adhesive with very high adhesive strength

  • Additional adhesive strip on the other side

  • Fleece layer means it can be easily plastered over

  • Highly malleable and supple, and especially easy to apply in corners

  • Alkali-resistant

  • Suitable for quality-controlled installation in accordance with RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Internal window connection joints, even where subsequent plastering is planned.


For indoor sealing and sealing wall connections in façade structures, conservatories or greenhouses.


For over-bonding the brackets during in-front-of-wall installation.


The vapour diffusion gradient is reliably achieved, even if the sealing on the outside is relatively vapour diffusion-tight (e.g. for sealants or EPDM sealing tapes).

Instructions

For more information, please refer to the technical data sheet.

Colour

White (base material)

Backing material

Polypropylene fleece

Adhesive base

Acrylate

Width

150 mm

Thickness

0.5 mm

Length of roll

40 m

Min./max. processing temperature

-5 to 30 °C

Min./max. temperature resistance

-30 to 100 °C

Min. resistance against driving rain (pressure)/conditions

600 Pa / in accordance with DIN EN 1027

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501

Ultraviolet resistance

9 months

Max. outdoor exposure

3 Month

Resistance against

Alkali

Shelf life from production/conditions

12 Month / at 15°C to 20°C

Additional accessory:
 
Product
Description
Quantity
PU
Untaxed price
/PU
Primer spray

SPRPRIM-(BUTYL-BITU)-TRANSP-500ML

Spray adhesion promoter for applying butyl and bitumen tapes to porous and absorbent surfaces.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information