Enging oil TRIATHLON Premium V SAE 0W-20
ENGOIL-(PREM V)-0W20-208LTR
Art.-no. 0897905209
EAN 4065233028159
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 208 l |
Type of oil | HC synthesis |
Viscosity grade | 0W-20 |
Approved for engine oils | ACEA C5 |
Shelf life from production | 60 Month |
Density | 0.845 g/cm³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / at 20°C |