Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Engine wash

Engine wash
ENGCLNR-BLUE-50ML

Art.-no. 0893013050

EAN 4046777624007

Individual price display after login
Engine wash

Art.-no. 0893013050

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful engine cleaner for engines, engine compartments and gearboxes

High cleaning performance


  • Quickly and thoroughly removes oil, grease and other soiling

  • The cleaner adheres to vertical surfaces due to its viscosity, which means that it can get under the dirt and loosen it to optimal effect


Gentle on materials


Delicate surfaces such as aluminium, tin and zinc as well as painted surfaces, plastics and rubber are not attacked due to the lack of aggressive substances.



Fast-separating in accordance with Austrian Standard Ö-Norm Test B 5105


Oily, greasy soiling is not emulsified, but penetrated and dissolved. The resulting waste water can therefore be separated via the light-oil separator.



Does not contain AOX compounds or organic solvents



No phosphates or complex compounds



Silicone free

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Engine, engine compartment and gearbox are cleaned thoroughly and in an environmentally friendly way. Delicate surfaces such as aluminium, tin and zinc and painted surfaces, plastics and rubber are not attacked thanks to absence of aggressive ingredients and a pH value approaching neutral.

Instructions

Spray the engine wash undiluted onto the engine, engine compartment and gearbox. Rinse off thoroughly with a steam jet after a brief soaking time. Can also be used in a high-pressure device. Can be used with cold and warm water. Mixing ratio 1:1 to 1:10

Contents

50 ml

Container

Bottle

Smell/fragrance

Fresh

Colour

Blue

Chemical basis

Water and alkaline tenside

pH value

8.5

Density/conditions

1.03 g/cm³ / at 20°C

Shelf life from production

24 Month

Bio-degradable

95%

Silicone-free

Yes

Solvent-free

Yes

Phosphate-free

Yes

Complex-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information