Engine sealing compound silicone Anti-vibration
Engine sealing compound silicone GASKET MAKER RTV
ENGSEALCOMPD-SIL-ANTI-VIBRAT-BLCK-410G
Register now and access more than 125,000 products
This product is designed to provide increased oil resistance and complies with extended warranty requirements.
It is typically used in the sealing and anti-vibration of automobiles, cars, motorcycles, ship engines, water pumps, manifolds, valve covers, oil pans, gearboxes, thermostats, etc. It is also widely used in sealing hardware, mechanical electronics, and chemical equipment.
- Sensor safe, non-corrosive
- Good adhesion and flexibility
- Replaces most cut gaskets
- Can be used as a gasket maker or dressing
- Low odor
- Excellent oil resistance
storage (months): 12 in cartridge and sausage / 18 in aluminum tube
Datasheets(X)
Contents | 300 ml |
Chemical basis | Silicone natural rubber |
Density/conditions | 1.37 g/cm³ / at 23°C |
Colour | Black |
Weight of content | 410 g |
Min. skin-formation time | 13 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Max. short-term temperature resistance | 280 °C |
Min./max. processing temperature | -55 to 250 °C |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | cool and dry storage area |