Engine sealing compound dilicone RTV HEAT
Engine seal comp neutral silicone RTV high-temp.
ENGSEALCOMPD-SIL-NEUT-HTEMP-BLCK-85G
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
One component neutral RTV silicone with medium viscosity, high strength, high elongation, excellent mechanical oil resistance and good bonding performance.
Good adhesive and sealing compound for use in industry and automotive power system sealing
- Permanently elastic silicone sealing
- Outstanding adhesion
- Excellent Engine oil, transmission oil, gear oil resistance
- Outstanding resistance to chemicals
- Medium viscosity, easy to apply
Product information
Datasheets(X)
Application areaPermanent elastic silicone sealing compound for automotive power system sealing, Such as oil sumps, thermostat housing, cylinder heads, crankcases, radiators, gearboxes, bodywork etc.
InstructionsThe area to be sealed must be dry and free of dust, oil and grease. The old sealant must be removed in full from the surface.
Apply a bead to one surface.
Join the parts.
Apply a bead to one surface.
Join the parts.
Contents | 85 ml |
Chemical basis | Silicone |
Density/conditions | 1.23 g/cm³ / at 23°C, 50% relative humidity |
Colour | Black |
Weight of content | 85 g |
Min. skin-formation time | 6 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Max. short-term temperature resistance | 300 °C |
Min./max. processing temperature | 5 to 40 °C |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | in closed original packaging at + 5°C to + 25°C and dry storage |