High-performance anti-wear additive for lubrication systems High-performance anti-wear additive for lubrication systems
ADD-ENGOIL-SILVLNE-LNGEFFICIENT-150ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- High-performance organomolybdenum compound (MoO2) with unique thermoplastic film-forming properties to optimise engine lubrication
- Repairs minor surface damage and reduces engine wear
- Prevents engine corrosion
- Prevents the formation of sludge and blockages in the oil lines
- Neutralises acids produced during combustion
- Prevents piston rings from sticking and improves cold-start protection
NoticeThe instructions for use are recommendations based on our own tests and experience. You should perform your own tests before each use. Due to the wide variety of possible applications, as well as storage and use conditions, we accept no liability for the specific application outcomes. We shall not be liable for any technical information or advice provided by our free customer service, unless said advice or information falls within the contractual scope of services or the advisor was acting wilfully. We are committed to maintaining consistent product quality. We reserve the right to make technical changes and improvements to the product.
Product information
Datasheets(X)
Instructions
After every oil change, add this product to the engine along with the new oil. Mix 150 ml with 4-5 l of new oil.
After every oil change, add this product to the engine along with the new oil. Mix 150 ml with 4-5 l of new oil.
Contents | 150 ml |
Smell/fragrance | Characteristic |
Chemical basis | Hydrocarbon |
Shelf life from production | 24 Month |
Density | 0.85 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 180 °C |