Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Engine oil Triathlon® Bike 4S 5W-40

Engine oil TRIATHLON Bike 4S SAE 5W-40
ENGOIL-(BIKE 4S)-5W40-1LTR

Art.-no. 0897710541
EAN 4061975597946

Prices for customers after login
Engine oil Triathlon® Bike 4S 5W-40

Art.-no. 0897710541

Prices for customers after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fully-synthetic high-performance engine oil tailored for use in air-cooled and water-cooled four-stroke motorbike engines

Triathlon® Engine Oils are produced and packaged in compliance with the most stringent quality specifications according to DIN EN ISO 9001


  • High level of product safety

  • Broad manufacturer approvals


With Triathlon® Oils, only high quality first raffinates and raw materials are used


Fulfills the major specifications of automobile manufacturers



Bike 4S 5W-40


  • Specially developed for all-year use in normal to heavy-duty street, dirt and racing bikes, including quad bikes and scooters.

  • Ideally suited for use with and without a wet clutch
Notice

Performance class/Approval


API SN



Würth also recommends this product for:


JASO MA2

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Specially developed for all-year use in normal to heavy-duty street, dirt and racing bikes,including quad bikes and scooters. Ideally suited for use with and without a wet clutch.

Contents

1 l

Type of oil

Fully synthetic

Viscosity grade

5W-40

Approved for engine oils

API SM

Shelf life from production

60 Month

Density

0.85 g/cm³

Density conditions

at 15°C, DIN 51757

Min. flashing point

230 °C

Pour point

-36 °C

Shelf life from production/conditions

60 Month / at 20°C and 50% relative humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information